CONN, 15A 125V

Item #: 449746

Cat #: HBL5269CM2

UPC: 783585848525

Sign In or Register to view pricing and more.
Documents & Guides
HUB HBL5269CM2 CONN, 15A 125V,

Overview

HUB HBL5269CM2 CONN, 15A 125V,
Also known as: 783585848525, HBL5269CM2

Specifications

Material: Composite
Size: Standard
Color: Black
Amps: 15
NEMA Configuration: 5-15R
Material: Composite
Color: Black
NEMA Configuration: 5-15R
Size: Standard
Amps: 15

Customer Reviews

No reviews for this product
(0)