EMT Set Screw Coupling, 1", Steel

Item #: 449312

Cat #: 0504-20-00

UPC: 077680146151

Sign In or Register to view pricing and more.
Documents & Guides
EMT Set Screw Coupling, 1 inch, Steel

Overview

EMT Set Screw Coupling, 1 inch, Steel
Also known as: 077680146151, 0504-20-00

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)