15 Amp, 125 Volt, Decora 5-15R, Ivory

Item #: 449082

Cat #: TR7745V-BOX

UPC: 032664731549

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120V, Tamper Resistant, Combination Decora Duplex Receptacle & USB Charger, NEMA 5-15R, 2.1 Amp, 5VDC, Grounding, Steel Strap, Side Wired & Back Wired - Ivory.

Overview

15 Amp, 120V, Tamper Resistant, Combination Decora Duplex Receptacle & USB Charger, NEMA 5-15R, 2.1 Amp, 5VDC, Grounding, Steel Strap, Side Wired & Back Wired - Ivory.
Also known as: 032664731549, TR7745V-BOX

Specifications

Type: Combination, Receptacle, USB, Duplex
Volts AC: 120
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Type: Combination, Receptacle, USB, Duplex
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Color: Ivory

Customer Reviews

No reviews for this product
(0)