MCB 5SJ4 2P 240V 2A 14K C-TRIP

Item #: 448860

Cat #: 5SJ4202-7HG41

UPC: 754554938899

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Switch_OVERCURRENT 5SJ4202-5SJ4202_2A_240V

Overview

Switch_OVERCURRENT 5SJ4202-5SJ4202_2A_240V
Also known as: 754554938899, 5SJ4202-7HG41

Specifications

Poles: 2
Volts AC: 277, 480Y
Amps: 2
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 2
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)