P/S CONN 4W 20A 3PH 250V WT

Item #: 448824

Cat #: PS420C9-W

UPC: 785007420319

Sign In or Register to view pricing and more.
Documents & Guides
Triple pole, Four wire, Pin and Sleeve Connector. 20 amp, 3/250 volt.

Overview

Triple pole, Four wire, Pin and Sleeve Connector. 20 amp, 3/250 volt.
Also known as: 785007420319, PS420C9-W

Specifications

Phase: 3
Color: Black
Amps: 20
Material: Thermoplastic
Phase: 3
Amps: 20
Color: Black
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)