WR DUP RECP B+S WIRE 15A/250V IV

Item #: 448787
Cat #: WR5662-I
UPC: 785007243185
Sign In or Register to view pricing and more.
Documents & Guides
Weather-Resistant Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 15amp 250volt Ivory

Overview

Weather-Resistant Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 15amp 250volt Ivory
Also known as: 785007243185, WR5662-I

Specifications

Phase: 3
Type: Receptacle
Amps: 15
Material: Thermoplastic
Color: Ivory
Mounting: Wall
NEMA Configuration: 5-15R, 6-15R
Phase: 3
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R, 6-15R
Type: Receptacle
Material: Thermoplastic
Mounting: Wall

Customer Reviews

No reviews for this product
(0)