WR DUP RECP B+S WIRE 15A/250V GRY

Item #: 448785

Cat #: WR5662-GRY

UPC: 785007243208

Sign In or Register to view pricing and more.
Documents & Guides
Weather-Resistant Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 15amp 250volt Gray

Overview

Weather-Resistant Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 15amp 250volt Gray
Also known as: 785007243208, WR5662-GRY

Specifications

Phase: 3
Type: Receptacle
Color: Gray
Amps: 15
Material: Thermoplastic
Mounting: Wall
NEMA Configuration: 5-15R, 6-15R
Phase: 3
Color: Gray
Material: Thermoplastic
NEMA Configuration: 5-15R, 6-15R
Type: Receptacle
Amps: 15
Mounting: Wall

Customer Reviews

No reviews for this product
(0)