2 Light Etched Glass Traditional Bath Vanity Light, Polished Chrome

Item #: 448655

Cat #: P2707-15

UPC: 785247170890

Sign In or Register to view pricing and more.
Documents & Guides
Two Light Etched Glass Traditional Bath Vanity Light, 12 Inch x 6.5 Inch x 7.5 Inch, Polished Chrome Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***

Overview

Two Light Etched Glass Traditional Bath Vanity Light, 12 Inch x 6.5 Inch x 7.5 Inch, Polished Chrome Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***
Gather possesses a smart simplicity to complement today's home. This two-light bath bracket contains etched glass shades which add distinction and provide pleasing illumination to your room. Featuring a stunning Polished Chrome finished frame, this collection allows you to decorate an entire home with confidence and style.
Also known as: 785247170890, P2707-15

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: Polished Chrome
Shape: A19 (Arbitrary)
Material: Steel
Standards: California Proposition 65
Base: Medium Screw (E26)
Color: Polished Chrome
Material: Steel
Wattage: 100
Shape: A19 (Arbitrary)
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)