2
more

Hex Nut Driver, 5/16"
Item #: 44834
Cat #: 630-5/16
UPC: 092644650031
Documents & Guides
5/16" Hex Nut Driver, Shank Length: 3", Overall Length: 6-3/4"
Sign In or Register to view pricing and more.
No associated products found.
Overview
5/16" Hex Nut Driver, Shank Length: 3", Overall Length: 6-3/4"
Standard length for most applications Fits over long bolts and studs Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications Internal flanges provide solid, twist-resistant shaft anchor Premium chrome plated for smooth feel and corrosion resistance Meets or exceeds applicable ASME / ANSI specifications Handle end is also color coded for easy identification Cushion-Grip handle allows for greater torque and comfort Tip-Ident® quickly identifies nut driver and size
Also known as: 092644650031, 630-5/16
Specifications
Type: | Nut Driver, Hollow Shaft |
Diameter: | 5/16 in |
Length: | 3 in |
Standards: | California Proposition 65 |
Type: | Nut Driver, Hollow Shaft |
Length: | 3 in |
Diameter: | 5/16 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)