![2/0 XHHW Stranded Copper, Black, 600V 2/0 XHHW Stranded Copper, Black, 600V](https://rexel-cdn.com/products/hw002.jpg?i=3887A1B3-C43A-4B1D-82EE-7B1EA93A3352&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
2/0 XHHW-2 Stranded Copper, Black, 600 Volt, UL, 90°C, FR-XLP Insulation
Overview
2/0 XHHW-2 Stranded Copper, Black, 600 Volt, UL, 90°C, FR-XLP Insulation
For use in harsh environments for general wiring applications for lighting and power in conduits, ducts, cable tray when CT rated, or other approved raceways with maximum conductor temperature of 90°C in wet or dry locations. Chemical, gasoline and oil resistant.
Also known as: HW00220101
Specifications
Material: | Copper |
Color: | Black |
Gauge: | 2/0 |
Volts AC: | 600 |
Stranding: | Stranded |
Material: | Copper |
Gauge: | 2/0 |
Stranding: | Stranded |
Color: | Black |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)