BREAKER 50A 2P 120/240V

Item #: 448132

Cat #: BF250H

UPC: 783643274082

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ITE BF250H BREAKER 50A 2P 120/240V

Overview

ITE BF250H BREAKER 50A 2P 120/240V
Also known as: 783643274082, BF250H

Specifications

Poles: 2
Volts AC: 120/240
Amps: 50
Family / Style: BF
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 50
Mounting: Bolt On
Volts AC: 120/240
Family / Style: BF
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)