11/32" Hex Nut Driver

Item #: 44809

Cat #: 630-11/32

UPC: 092644650048

Sign In or Register to view pricing and more.
11/32" Hex Nut Driver, Shank Length: 3", Overall Length: 6-3/4"

Overview

11/32" Hex Nut Driver, Shank Length: 3", Overall Length: 6-3/4"
Klein has the nut drivers professionals demand to get the job done. The full hollow shaft facilitates work on stacked circuit boards or other long bolt applications. Premium chrome-plated for smooth feel and corrosion resistance. The handle end is color coded for easy identification. The patented Tip-Ident® quickly identifies nut driver and size.
Also known as: 092644650048, 630-11/32

Specifications

Type: Nut Driver, Hollow Shaft
Diameter: 11/32 in
Length: 3 in
Standards: California Proposition 65
Type: Nut Driver, Hollow Shaft
Length: 3 in
Diameter: 11/32 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)