4 SQ BX,NM(THERMOPLASTIC),18CUIN,NA

Item #: 448045

Cat #: 4S-812C

UPC: 786358584781

Sign In or Register to view pricing and more.
Documents & Guides
Square New Work Outlet Box, Volume 18 Cubic Inches, Length 4 Inches, Width 4 Inches, Depth 1-7/16 Inch, Color Blue, Material Thermoplastic, Mounting Means Angled Side Nails

Overview

Square New Work Outlet Box, Volume 18 Cubic Inches, Length 4 Inches, Width 4 Inches, Depth 1-7/16 Inch, Color Blue, Material Thermoplastic, Mounting Means Angled Side Nails
Also known as: 786358584781, 4S-812C

Specifications

Color: Blue
Mounting: Clamp, Nail On
Depth: 1 7/16 in
Cubic Inches: 18 in³
Color: Blue
Depth: 1 7/16 in
Mounting: Clamp, Nail On
Cubic Inches: 18 in³

Customer Reviews

No reviews for this product
(0)