Wallpack, High Pressure Sodium, 1 Light, 70W, 120V, Bronze

Item #: 447936

Cat #: NRG-207B

UPC: 785988019526

Sign In or Register to view pricing and more.
Documents & Guides
Wallpack, High Pressure Sodium, 1 Light, 70 Watt, 120 Volt, Bronze, Length: 11 in

Overview

Wallpack, High Pressure Sodium, 1 Light, 70 Watt, 120 Volt, Bronze, Length: 11 in
Also known as: 785988019526, NRG-207B

Specifications

Wattage: 70
Volts AC: 120
Length: 11 in
Color: Bronze
Light Technology: HID
Wattage: 70
Length: 11 in
Light Technology: HID
Volts AC: 120
Color: Bronze

Customer Reviews

No reviews for this product
(0)