Wallpack, Compact Fluorescent, 1 Light, 26W, 120V, Bronze

Item #: 447935

Cat #: NRG-206B-PC

UPC: 785988019298

Sign In or Register to view pricing and more.
Documents & Guides
Wallpack, Compact Fluorescent, 1 Light, 26 Watt, 120 Volt, Bronze, Length: 11 in, 4-Pin, w/ Photocontrol

Overview

Wallpack, Compact Fluorescent, 1 Light, 26 Watt, 120 Volt, Bronze, Length: 11 in, 4-Pin, w/ Photocontrol
Also known as: 785988019298, NRG-206B-PC

Specifications

Wattage: 26
Volts AC: 120
Length: 11 in
Color: Bronze
Light Technology: Fluorescent
Wattage: 26
Length: 11 in
Light Technology: Fluorescent
Volts AC: 120
Color: Bronze

Customer Reviews

No reviews for this product
(0)