Meter Base, 20A, 6 Jaw, Ringless, 600VAC, No Bypass, Test Switch

Item #: 447924

Cat #: UC7478-O-81-NOE

UPC: 784572255937

Sign In or Register to view pricing and more.
Documents & Guides
Meter Base, 20 Amp, 6 Jaw, Current Transformer, Rated, Ringless, 600 Volt AC, No Bypass, Test Switch Provision, 1-Phase, UG Service, NEMA 3R, Northeast Utility New England Area

Overview

Meter Base, 20 Amp, 6 Jaw, Current Transformer, Rated, Ringless, 600 Volt AC, No Bypass, Test Switch Provision, 1-Phase, UG Service, NEMA 3R, Northeast Utility New England Area
Also known as: 784572255937, UC7478-O-81-NOE

Specifications

Jaws: 6
Mounting: Surface
Phase: 1
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Jaws: 6
Phase: 1
Sockets: 1
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)