70W HPS Barn light

Item #: 4478

Cat #: YLS70

UPC: 019813175713

70W HPS Barn lightBarn Light, 70W HPS, 120V, Photocontrol. Includes: Lamp.
Sign In or Register to view pricing and more.

No associated products found.

Overview

70W HPS Barn lightBarn Light, 70W HPS, 120V, Photocontrol. Includes: Lamp.
Also known as: 019813175713, YLS70

Specifications

Mounting: Arm
Type: Barnlight
Wattage: 70
Volts AC: 120
Color: Silver Gray
Light Technology: HID
Mounting: Arm
Wattage: 70
Color: Silver Gray
Type: Barnlight
Volts AC: 120
Light Technology: HID

Customer Reviews

No reviews for this product
(0)