Heavy-duty, Non-metallic Enclosure Box 11"x11

Item #: 447742

Cat #: EB1111

UPC: 018997126702

Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount, Nema 3R, Hinged, Solid Cover, Knockout for cam lock & Padlock latch. 11" x 11" x 3.5" with 1/2" & 3/4" KOs.

Overview

Wall Mount, Nema 3R, Hinged, Solid Cover, Knockout for cam lock & Padlock latch. 11" x 11" x 3.5" with 1/2" & 3/4" KOs.
Arlington's non-metallic enclosure boxes MEET NEMA 3R requirements for outdoor use. They’re the perfect solution for protecting and securing power backups, security devices and other valuable equipment indoors or outside. Made of heavy-duty, UV rated non-metallic material, and available in three sizes - our boxes are NEMA 3R rated for outdoor use when mounted with the hinge on top. - 7" x 8" x 3.5" - 11" x 11" x 3.5" - 12" x 12" x 4" - 12" x 12" x 6" ...with or without a back plate Using a back plate allows an installer to mount components to the plate even after the enclosure box is mounted. Changing batteries and doing other maintenance work is easily accomplished by removing the plate. Arlington’s enclosure boxes are ‘lockable’ via a knockout on the front of the box for a cam lock – or a latch that holds a padlock
Also known as: 018997126702, EB1111

Specifications

Depth: 3 1/2 in
Width: 11 in
Mounting: Surface
Color: Gray
Height: 11 in
Material: Plastic
IP/NEMA Rating: NEMA 4X
Depth: 3 1/2 in
Mounting: Surface
Height: 11 in
IP/NEMA Rating: NEMA 4X
Width: 11 in
Color: Gray
Material: Plastic

Customer Reviews

No reviews for this product
(0)