Liquidtight Connector, 2", Straight, Non-Metallic

Item #: 447722

Cat #: NMLT200BL

UPC: 018997061188

Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Connector, Straight, 2 inch, UV Rated Plastic, Sealing Ring, Material: Non-Metallic, Color: Black. For Non-Metallic Liquidtight - Type B; Flexible Non-Metallic Tubing, UL, CSA

Overview

Liquidtight Connector, Straight, 2 inch, UV Rated Plastic, Sealing Ring, Material: Non-Metallic, Color: Black. For Non-Metallic Liquidtight - Type B; Flexible Non-Metallic Tubing, UL, CSA
Also known as: 018997061188, NMLT200BL

Specifications

Material: Plastic
Diameter: 2 in
Material: Plastic
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)