Compression Lug, Copper, 1-Hole

Item #: 447545

Cat #: LCAF2-38-E

UPC: 074983557479

Sign In or Register to view pricing and more.
Compression Lug, Copper, 1-Hole, Flared Barrel, #2 AWG Wire, 3/8" Stud Hole.

Overview

Compression Lug, Copper, 1-Hole, Flared Barrel, #2 AWG Wire, 3/8" Stud Hole.
Also known as: 074983557479, LCAF2-38-E

Specifications

Color: Brown
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: 3/8 in
Allowable Gauge Range: 2
Color: Brown
Mounting: 1-Hole
Stud Size: 3/8 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 2

Customer Reviews

No reviews for this product
(0)