ARL NMSC9075BL 3/4" 90 SCREW ON BLA

Item #: 446986

Cat #: NMSC9075BL

UPC: 018997338150

Sign In or Register to view pricing and more.
Documents & Guides
ARL NMSC9075BL 3/4" 90 SCR BL

Overview

ARL NMSC9075BL 3/4" 90 SCR BL
Arlington’s one-piece non-metallic straight and 90° screw-on connectors are now available in 1" trade sizes. Designed for use on non-metallic, liquid-tight conduit, Type B and flexible non-metallic tubing, installation is fast and easy. These connectors screw on to conduit by hand, with no tools required. The job looks great too. The outer body on NMSC series connectors overlaps the conduit, hiding the ugly cut ends when it’s screwed on. When fully tightened the internal taper squeezes onto the conduit forming a reliable liquid-tight seal. Plus, you can unscrew the connector a full turn and still have a Listed liquid-tight installation.
Also known as: 018997338150, NMSC9075BL

Specifications

Diameter: 3/4 in
Material: Plastic
Diameter: 3/4 in
Material: Plastic

Customer Reviews

No reviews for this product
(0)