LFLOOD 5W COOL LFLED BLACK

Item #: 446964

Cat #: LFLED5B

UPC: 019813032283

Documents & Guides
LFLOOD 5W COOL LED LANDSCAPE FLOOD LFLED BLACK
Sign In or Register to view pricing and more.

No associated products found.

Overview

LFLOOD 5W COOL LED LANDSCAPE FLOOD LFLED BLACK
Also known as: 019813032283, LFLED5B

Specifications

Wattage: 5
Color: Black
Light Technology: LED
Wattage: 5
Light Technology: LED
Color: Black

Customer Reviews

No reviews for this product
(0)