FRA1512

Item #: 446514

Cat #: FRC1512

UPC: 685360148021

Sign In or Register to view pricing and more.
Documents & Guides
FRC1512 1,500W @ 120V

Overview

FRC1512 1,500W @ 120V
Also known as: 685360148021, FRC1512

Specifications

Type: Commercial Grade
Color: Bronze
Mounting: Wall
Type: Commercial Grade
Mounting: Wall
Color: Bronze

Customer Reviews

No reviews for this product
(0)