2
more

Lockback Knife, 2-1/2" Drop Point Blade
Item #: 44625
Cat #: 44001
UPC: 092644440014
Documents & Guides
2-1/2" Lightweight Lockback Knife, Drop Point Blade, Length Closed: 3-1/2", Material: Stainless Steel
Sign In or Register to view pricing and more.
No associated products found.
Overview
2-1/2" Lightweight Lockback Knife, Drop Point Blade, Length Closed: 3-1/2", Material: Stainless Steel
The Klein Tools Light Lock-Back Knife features a hardened-steel locking blade that stores in the handle when not in use. The knife features a slim design that is comfortable to use. A thumb stud allows the knife to be opened with 1-hand if necessary.
Also known as: 092644440014, 44001
Specifications
Length: | 2 1/2 in |
Type: | Lockback Knife, Knife |
Standards: | California Proposition 65 |
Length: | 2 1/2 in |
Standards: | California Proposition 65 |
Type: | Lockback Knife, Knife |
Customer Reviews
No reviews for this product
(0)