200A 4T RL SWY UG 37109

Item #: 44611

Cat #: U1980-O-KK-DPL

UPC: 784572371095

Sign In or Register to view pricing and more.
4 TERM RNGLS PLAIN TOP HRN BYPS DELMARVA POWER AND LIGHT

Overview

4 TERM RNGLS PLAIN TOP HRN BYPS DELMARVA POWER AND LIGHT
Also known as: 784572371095, U1980-O-KK-DPL

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Jaws: 4
Standards: California Proposition 65
Mounting: Surface
Volts AC: 120/240
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)