Rectangular Floor Box, 1-Gang, Depth: 3.378", Non-Metallic
Item #: 446042
Cat #: FLBR101W
UPC: 018997043566
Sign In or Register to view pricing and more.
Rectangular Floor Box, 1-Gang, Depth: 3.378 Inch, Cover Type: Duplex/Flip Lid, Includes: Duplex Receptacle, (1) NM94 Connector, Back Plate, Gasketed Cover,(5) #6-32 Cover Plate Screws and Threaded Plugs or Flip Lids, Non-Metallic
Overview
Rectangular Floor Box, 1-Gang, Depth: 3.378 Inch, Cover Type: Duplex/Flip Lid, Includes: Duplex Receptacle, (1) NM94 Connector, Back Plate, Gasketed Cover,(5) #6-32 Cover Plate Screws and Threaded Plugs or Flip Lids, Non-Metallic
Arlington’s UL Listed FLOOR BOX KITS offer installers the low cost, convenient way to put a receptacle in the floor – with a box that installs flush with the floor. We have a floor box for nearly any job site condition. There's one for new concrete pours, a box for existing floors – and an adjustable box that fits most finished floor heights up to 2". All are available with oversized non-metallic or metal covers. And all install flush with the floor surface COVERS Our non-metallic boxes have gasketed covers that prevent water intrusion – with your choice of threaded plugs or flip lids that protect the receptacle when it's not in use. Best of all, they’re oversized to hide miscut flooring! Arlington's single-gang floor box kits are available with metal or non-metallic covers in a variety of colors and finishes. Non-metallic in white, black, brown, light almond and metal in brass and nickel-plated brass.
Also known as: 018997043566, FLBR101W
Specifications
Material: | Plastic |
Color: | White |
Material: | Plastic |
Color: | White |
Customer Reviews
No reviews for this product
(0)