Meter Main, w/Distribution, 200A, 1Ph, 8 Spaces, 4 Jaw, Horn Bypass
Item #: 44589
Cat #: U5168-XTL-200-KK
UPC: 784572475359
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Meter Main, with Distribution, 200 Amp, 1-Phase, 8 Spaces, 4 Jaw, Horn Bypass, Lay In lugs, 2 Small Closing Plates
Overview
Meter Main, with Distribution, 200 Amp, 1-Phase, 8 Spaces, 4 Jaw, Horn Bypass, Lay In lugs, 2 Small Closing Plates
Also known as: 784572475359, U5168-XTL-200-KK
Specifications
Amps: | 200 |
Circuits: | 8 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Mounting: | Surface |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Circuits: | 8 |
Phase: | 1 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)