STARTER-FVNR,SZ00,3PH,N1,120V

Item #: 445805

Cat #: 14BP32BF81

UPC: 783087008335

Sign In or Register to view pricing and more.
Documents & Guides
Non-reversing motor starter, Size 00, Three phase full voltage, Amb. compensatebimetal OLR, Contactor amp rating 9A, 110V 50Hz / 120V 60Hz coil, Non-combination type, Enclosure type 1, Indoor general purpose use

Overview

Non-reversing motor starter, Size 00, Three phase full voltage, Amb. compensatebimetal OLR, Contactor amp rating 9A, 110V 50Hz / 120V 60Hz coil, Non-combination type, Enclosure type 1, Indoor general purpose use
Also known as: 783087008335, 14BP32BF81

Specifications

Phase: 3
Poles: 3
Type: Heavy Duty
IP/NEMA Rating: NEMA 1
Amps: 9
Phase: 3
Type: Heavy Duty
Amps: 9
Poles: 3
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)