1
more

Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, 3-1/8" Deep, Horizontal Mount
Item #: 445771
Cat #: WP1010HMXD
UPC: 078275130128
Documents & Guides
Weatherproof In-Use Cover, 1 Gang, 3-1/8 Inch Deep, Extra Duty, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Horizontal Mount, Non-Metallic, Gray, Includes Pad Lockable Option
Sign In or Register to view pricing and more.
Overview
Weatherproof In-Use Cover, 1 Gang, 3-1/8 Inch Deep, Extra Duty, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Horizontal Mount, Non-Metallic, Gray, Includes Pad Lockable Option
Die-Cast In-Use Aluminum Weatherproof Covers are extra-duty rated and easy to install. Heavy-duty die-cast aluminum construction ensures long-lasting durability. Covers come with a gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Also known as: 078275130128, WP1010HMXD
Specifications
Color: | Gray |
Gangs: | 1 |
Material: | PVC |
Depth: | 3 1/8 in |
Mounting: | Horizontal |
Color: | Gray |
Material: | PVC |
Mounting: | Horizontal |
Gangs: | 1 |
Depth: | 3 1/8 in |
Customer Reviews
No reviews for this product
(0)