6" CFL Downlight

Item #: 445687

Cat #: H274E

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
6" Housing Non-IC Air-Tite, Line Voltage: 120-277V, Watts: 13, For use with: Compact Fluorescent.

Overview

6" Housing Non-IC Air-Tite, Line Voltage: 120-277V, Watts: 13, For use with: Compact Fluorescent.
Also known as: H274E

Specifications

Wattage: 13
Type: Non-IC, Housing
Volts AC: 120, 277
Diameter: 6 in
Light Technology: Fluorescent
Wattage: 13
Volts AC: 120, 277
Light Technology: Fluorescent
Type: Non-IC, Housing
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)