True-RMS Clamp Meter, AC/DC Voltage: 600

Item #: 445672

Cat #: FLUKE-325

UPC: 095969623766

Documents & Guides
True-RMS Clamp Meter, AC/DC Voltage: 600, AC/DC Current: 400 Amp, Frequency Limit: 5.0 to 500.0Hz, Safety Rating: CAT III 600V, CAT IV 300V
Sign In or Register to view pricing and more.

No associated products found.

Overview

True-RMS Clamp Meter, AC/DC Voltage: 600, AC/DC Current: 400 Amp, Frequency Limit: 5.0 to 500.0Hz, Safety Rating: CAT III 600V, CAT IV 300V
Fluke 325 True RMS Clamp Meter offers big AC/DC features in a small form factor. The Fluke 325 Clamp Meter is the top of the 320 Series Clamp Meters. Designed to perform in the toughest environments and provide noise-free, reliable results, you can trust the 325 to help you confidently diagnose all kinds of electrical problems. It features True RMS measurements, optimized ergonomics, a large backlight display, and a rugged compact design to measure current up to 400 A in tight cable compartments. You can also use it to measure temperature, capacitance, AC/DC current and frequency. Commercial and residential electricians use the 325 to verify the presence of load current, AC voltage, and continuity of circuits, switches, fuses and contacts. Frequency measurements allow checking of portable generators; dc current testing battery backups and solar storage equipment.
Also known as: 095969623766, FLUKE-325

Specifications

Amps: 400
Volts DC: 600
Volts AC: 600
Standards: California Proposition 65
Amps: 400
Volts AC: 600
Volts DC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)