Incandescent Beacon, Red, 120VAC, NEMA 4X

Item #: 445595

Cat #: 125INCFR120A

UPC: 782640050842

Sign In or Register to view pricing and more.
Documents & Guides
125 Class Flashing Incandescent Beacon in a NEMA Type 4X enclosure. Panel or conduit mounting. Protective wire guard available, Cat. No. 125GRD.

Overview

125 Class Flashing Incandescent Beacon in a NEMA Type 4X enclosure. Panel or conduit mounting. Protective wire guard available, Cat. No. 125GRD.
The Edwards 125 Class Incandescent beacons are UL and cUL listed signaling devices, available in two versions, Flashing and Steady-On. Both versions feature a corrosion resistant Type 4X enclosure and can be panel or conduit mounted. The base is manufactured from a 33% glass filled nylon, providing high resistance to heat and high chemical resistivity. The lens is made of shatter resistant polycarbonate. Both the Flashing and Steady-On beacons are available with either a black or gray base, and amber, blue, clear, green or red lens.
Also known as: 782640050842, 125INCFR120A

Specifications

Color: Red
Volts AC: 120
Color: Red
Volts AC: 120

Customer Reviews

No reviews for this product
(0)