200A 4T RL OU -KK 37108

Item #: 44547

Cat #: U7040-RL-KK-DPL

UPC: 784572371088

Sign In or Register to view pricing and more.
4 TERM RNGLS SML HUB OPEN HRN BYPS DELMARVA POWER AND LIGHT

Overview

4 TERM RNGLS SML HUB OPEN HRN BYPS DELMARVA POWER AND LIGHT
Also known as: 784572371088, U7040-RL-KK-DPL

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 600
Standards: California Proposition 65
Mounting: Surface
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)