Copper Two-hole Long-barrel Lug

Item #: 44507

Cat #: 54880BE

UPC: 786210898117

Sign In or Register to view pricing and more.
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 750 MCM, 1/2 Inch Bolt Holes, 1-3/4 Inch Spacing, Coded Black, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 750 MCM, 1/2 Inch Bolt Holes, 1-3/4 Inch Spacing, Coded Black, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 786210898117, 54880BE

Specifications

Material: Copper
Color: Black
Length: Long
Mounting: 2-Hole
Allowable Gauge Range: 750
Stud Size: 1/2 in
Material: Copper
Length: Long
Allowable Gauge Range: 750
Color: Black
Mounting: 2-Hole
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)