Soft Meter Case - Camoflage

Item #: 444560

Cat #: CAMO-C25

UPC: 095969614634

Soft Case with Padding and Inside Pocket, Length: 8-1/2", Width: 5", Compatible With: Fluke 25, 27 Series. Color: Camouflage.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Soft Case with Padding and Inside Pocket, Length: 8-1/2", Width: 5", Compatible With: Fluke 25, 27 Series. Color: Camouflage.
Get the right case for your Fluke tools. The CAMO-C25 camouflage carrying case is a durable, zippered carrying case with padding and inside pocket, and high quality polyester exterior. It includes a convenient hand strap and carries most of Fluke’s popular digital multimeters. It is available in a trendy camouflage design with a 1 year warranty.
Also known as: 095969614634, CAMO-C25

Specifications

Length: 8 1/2 in
Width: 5 in
Standards: California Proposition 65
Length: 8 1/2 in
Standards: California Proposition 65
Width: 5 in

Customer Reviews

No reviews for this product
(0)