LED BOLLARD 42 INCH 13W WARM LED BRONZE

Item #: 444388

Cat #: BLED13Y

UPC: 019813026893

Sign In or Register to view pricing and more.
Documents & Guides
LED BOLLARD 42 INCH 13W WARM LED BRONZE

Overview

LED BOLLARD 42 INCH 13W WARM LED BRONZE
High output LED 100,000 hour life. Superior heat sinking with die cast aluminum housing. Meets ADA Requirements. Cutting-Edge, Heat-Dissipating Design. 5-year warranty.
Also known as: 019813026893, BLED13Y

Specifications

Wattage: 13
Type: Landscape
Color: Bronze
Light Technology: LED
Wattage: 13
Color: Bronze
Type: Landscape
Light Technology: LED

Customer Reviews

No reviews for this product
(0)