Copper Compression Lug, 350 MCM, 1-Hole Stud, Long Barrel

Item #: 44430

Cat #: 54915BE

UPC: 786210898193

Sign In or Register to view pricing and more.
Copper Compression Lug, Conductor Size: 350 MCM, 1-Hole Stud, Long Barrel, Stud Diameter: 1/2". Color-Keyed: Red, Die Code: 71.

Overview

Copper Compression Lug, Conductor Size: 350 MCM, 1-Hole Stud, Long Barrel, Stud Diameter: 1/2". Color-Keyed: Red, Die Code: 71.
The Color-Keyed® compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.
Also known as: 786210898193, 54915BE

Specifications

Color: Red
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Length: Long
Allowable Gauge Range: 350
Stud Size: 1/2 in
Color: Red
Mounting: 1-Hole
Length: Long
Stud Size: 1/2 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 350

Customer Reviews

No reviews for this product
(0)