1/4" Nut Driver, Magnetic

Item #: 44410

Cat #: 646-1/4M

UPC: 092644651397

Sign In or Register to view pricing and more.
1/4" Magnetic Tip Nut Driver, Shank Length: 6", Overall Length: 9-3/4"

Overview

1/4" Magnetic Tip Nut Driver, Shank Length: 6", Overall Length: 9-3/4"
Get to those deeply recessed nuts and bolts with Klein's hollow shaft nut driver. The 6-Inch (152 mm) full hollow shaft fits over long bolts and studs for most applications including stacked circuit boards. The exclusive full hollow shaft design with Rare Earth 1/4-Inch (6 mm) magnetic tip features unobstructed pass-through, even on long bolts.
Also known as: 092644651397, 646-1/4M

Specifications

Color: Red
Type: Nut Driver, Magnetic Tip, Hollow Shaft
Length: 6 in
Diameter: 1/4 in
Standards: California Proposition 65
Color: Red
Length: 6 in
Standards: California Proposition 65
Type: Nut Driver, Magnetic Tip, Hollow Shaft
Diameter: 1/4 in

Customer Reviews

No reviews for this product
(0)