Copper Compression Lug, 400 MCM, 1-Hole Stud, Long Barrel

Item #: 44408

Cat #: 54916BE

UPC: 786210898209

Sign In or Register to view pricing and more.
Copper Compression Lug, Conductor Size: 400 MCM, 1-Hole Stud, Long Barrel, Stud Diameter: 1/2". Color-Keyed: Blue, Die Code: 76.

Overview

Copper Compression Lug, Conductor Size: 400 MCM, 1-Hole Stud, Long Barrel, Stud Diameter: 1/2". Color-Keyed: Blue, Die Code: 76.
Fill a copper hole. Extended socket, certified 600 V and recommended up to 35 kV. Bolt size 1/2 inch. Ordinary wire gauge 400 kcmil. 76 matrix code, blue color code.
Also known as: 786210898209, 54916BE

Specifications

Color: Blue
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Length: Long
Allowable Gauge Range: 400
Stud Size: 1/2 in
Color: Blue
Mounting: 1-Hole
Length: Long
Stud Size: 1/2 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 400

Customer Reviews

No reviews for this product
(0)