Relay, Ice Cube, 11-Pin, 3PDT, 10A, 140VDC Coil, LED

Item #: 444006

Cat #: 700-HA33Z3-4

UPC: 662468701433

Documents & Guides
Relay, Ice Cube, General Purpose, Tube, 11 Pin, 10 Amp Contacts, 140 Volt DC Coil, 3-Pole Double Throw, LED Option
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, Ice Cube, General Purpose, Tube, 11 Pin, 10 Amp Contacts, 140 Volt DC Coil, 3-Pole Double Throw, LED Option
Also known as: 662468701433, 700-HA33Z3-4

Specifications

Base: 11-Pin
Poles: 3
Amps: 10
Type: Relay, Ice Cube, 11-Pin
Mounting: Socket
Base: 11-Pin
Amps: 10
Mounting: Socket
Poles: 3
Type: Relay, Ice Cube, 11-Pin

Customer Reviews

No reviews for this product
(0)