TURNLOK CONN 3W 15A/125V 10A/250V

Item #: 443991

Cat #: 7555-SS

UPC: 785007755510

Documents & Guides
Turnlok Connector 3wire 15amp 125volt 10amp 250v
Sign In or Register to view pricing and more.

No associated products found.

Overview

Turnlok Connector 3wire 15amp 125volt 10amp 250v
Also known as: 785007755510, 7555-SS

Specifications

NEMA Configuration: Non-Nema
Amps: 15
Material: Nylon
Color: Yellow
NEMA Configuration: Non-Nema
Material: Nylon
Amps: 15
Color: Yellow

Customer Reviews

No reviews for this product
(0)