200A 4T RL SWY OU 23443

Item #: 44360

Cat #: U1980-XTL-QG-CAPL

UPC: 784572234437

Sign In or Register to view pricing and more.
4 TERM RNGLS 2 SML CLS PLTS QUADPLEX GND HRN BYPS CAROLINA POWER AND LIGHT

Overview

4 TERM RNGLS 2 SML CLS PLTS QUADPLEX GND HRN BYPS CAROLINA POWER AND LIGHT
Also known as: 784572234437, U1980-XTL-QG-CAPL

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Jaws: 4
Standards: California Proposition 65
Mounting: Surface
Volts AC: 120/240
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)