Safety Switch, HD, Fused, 2P, 800A, 240VAC, Neutral, NEMA 3R

Item #: 443549

Cat #: HF227NR

UPC: 783643150669

Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Heavy Duty, Fused, 2-Pole, 800 Amp, 240 Volt AC, Neutral, NEMA 3R

Overview

Safety Switch, Heavy Duty, Fused, 2-Pole, 800 Amp, 240 Volt AC, Neutral, NEMA 3R
Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 2-Pole 2-Fuse and solid neutral Fused in a type 3R enclosure (outdoor). Rated 240VAC (800A).
Also known as: 783643150669, HF227NR

Specifications

Type: Fused, Safety Switch
Poles: 2
Mounting: Surface
Amps: 800
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Type: Fused, Safety Switch
Mounting: Surface
Volts AC: 240
Poles: 2
Amps: 800
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)