1/4 X 18 Nut Driv Mag Hollow

Item #: 44346
Cat #: 618-1/4M
UPC: 092644651410
Sign In or Register to view pricing and more.
Kle 618-1/4m Mag Tip Hollow shaft Nut Driver 18" Lentgh

Overview

Kle 618-1/4m Mag Tip Hollow shaft Nut Driver 18" Lentgh
The full hollow shaft design with Rare Earth magnetic tip facilitates work on hard to reach bolt applications. Klein's exclusive cushion-grip handle offers greater torque and outstanding comfort. The patented Tip- Ident® quickly identifies nut driver and size.
Also known as: 092644651410, 618-1/4M

Specifications

Color: Red, Black
Material: Rubber
Standards: California Proposition 65
Color: Red, Black
Standards: California Proposition 65
Material: Rubber

Customer Reviews

No reviews for this product
(0)