

Fuse, 100 Amp, Class J, Quick-Acting, Current-Limiting, 600V
Item #: 44316
Cat #: JKS-100
UPC: 051712631006
Documents & Guides
Fuse, 100 Amp, Class J, Quick-Acting, Current-Limiting, 600 Volt, Single-Element
Sign In or Register to view pricing and more.
Overview
Fuse, 100 Amp, Class J, Quick-Acting, Current-Limiting, 600 Volt, Single-Element
The Bussmann Limitron™ fast-acting fuses feature circuit-limitation for non-inductive circuits, that provides a Class J, current-limiting response to maximum ground fault and short-circuit conditions.
Also known as: 051712631006, JKS-100
Specifications
Speed: | Fast Acting |
Mounting: | Blade |
Amps: | 100 |
Class: | J |
Volts AC: | 600 |
Interrupt Rating AC: | 200 kA |
Speed: | Fast Acting |
Amps: | 100 |
Volts AC: | 600 |
Mounting: | Blade |
Class: | J |
Interrupt Rating AC: | 200 kA |
Customer Reviews
No reviews for this product
(0)