150 Watt Metal Halide Bulb Tubular Single-Ended

Item #: 443084

Cat #: CDM150/T6/942-12PK

UPC: 046677373696

Documents & Guides
Metal Halide, Single-Ended, Tubular Lamp, 150W, Bulb: T6, Base: Bi-Pin (G12), Lumens: 12,700, CRI: 96, Color Temperature: 4200K. ANSI Code: C142/E. *Philips Part # 37369-6*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Metal Halide, Single-Ended, Tubular Lamp, 150W, Bulb: T6, Base: Bi-Pin (G12), Lumens: 12,700, CRI: 96, Color Temperature: 4200K. ANSI Code: C142/E. *Philips Part # 37369-6*
MasterColor Elite Ceramic Metal Halide Tubular T6 100W Lamp gives a unique combination of unbeatable light quality and consistent performance over lifetime. This is a compact, energy efficient lamp that provides crisp, sparkling white light.
Also known as: 046677373696, CDM150/T6/942-12PK

Specifications

ANSI Code: M142/E
Color Temperature: 4200 (Cool White)
Lumens: 12700
Volts AC: 120, 277
Color Rendering Index (CRI): 96
Wattage: 150
Shape: T6 (Tubular)
Light Technology: HID
Base: 2-Pin (G12)
ANSI Code: M142/E
Lumens: 12700
Color Rendering Index (CRI): 96
Shape: T6 (Tubular)
Base: 2-Pin (G12)
Color Temperature: 4200 (Cool White)
Volts AC: 120, 277
Wattage: 150
Light Technology: HID

Customer Reviews

No reviews for this product
(0)