23 Watt Replacement 2-Piece 2700K CFL

Item #: 442897

Cat #: 35023

UPC: 762148350231

Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 23W, Bulb: Two-Piece Replacement, Base: 4-Pin (TCX), Lumens: 1400, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. For use as Replacement Lamp for 2-Piece SpringLamp Series. 100W Equivalent.

Overview

Compact Fluorescent Lamp, 23W, Bulb: Two-Piece Replacement, Base: 4-Pin (TCX), Lumens: 1400, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. For use as Replacement Lamp for 2-Piece SpringLamp Series. 100W Equivalent.
Also known as: 762148350231, 35023

Specifications

Wattage: 23
Color Rendering Index (CRI): 82
Lumens: 1400
Volts AC: 120
Color: White
Shape: EL/mDT (Twister)
Color Temperature: 2700 (Warm White)
Diameter: 2.200 in
Light Technology: Fluorescent
Base: 4-Pin (TCX)
Wattage: 23
Lumens: 1400
Color: White
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: EL/mDT (Twister)
Diameter: 2.200 in
Base: 4-Pin (TCX)

Customer Reviews

No reviews for this product
(0)