6-Lamp High Bay

Item #: 442836

Cat #: EL4SA632UNIH10CSPF

UPC: 762148079910

Sign In or Register to view pricing and more.
Documents & Guides
4' High Bay Fixture, (6) 32W T8 Lamps, 120-277V, High Ballast.

Overview

4' High Bay Fixture, (6) 32W T8 Lamps, 120-277V, High Ballast.
Also known as: 762148079910, EL4SA632UNIH10CSPF

Specifications

Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: T8 High Bay
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Type: T8 High Bay

Customer Reviews

No reviews for this product
(0)