4-F32T8 LAMPS H.P.BALLAST 10FT CORD NO LAMPS

Item #: 442835

Cat #: EL4SA432UNIH10CSPF

UPC: 762148135593

Sign In or Register to view pricing and more.
Documents & Guides
TCP EL4SA432UNIH10CSPF 4-F32T8 LAMPS H.P.BALLAST 10FT CORD NO LAMPS

Overview

TCP EL4SA432UNIH10CSPF 4-F32T8 LAMPS H.P.BALLAST 10FT CORD NO LAMPS
Also known as: 762148135593, EL4SA432UNIH10CSPF

Specifications

Wattage: 32
Length: 4 ft, 48 in
Color: White
Light Technology: Fluorescent
Type: T8 High Bay
Volts AC Range: 120 - 277
Wattage: 32
Color: White
Type: T8 High Bay
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)