TPC 27W 277V MED BASE CFL

Item #: 442730

Cat #: PF301641K

UPC: 762148301615

Sign In or Register to view pricing and more.
Documents & Guides

Overview

TCPPF301641K
Also known as: 762148301615, PF301641K

Specifications

Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 16
Light Technology: CFL
Color Temperature: 4100 (Cool White)
Volts AC: 120
Light Technology: CFL
Base: Medium Screw (E26)
Wattage: 16

Customer Reviews

No reviews for this product
(0)